Shop All Battery Testers
Otc
Twin Jumper Leads, 600/1000V
Mfr # 3902
Zoro # G7216861
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 600/1000V
- For Use On Electrical Circuits
- Receiver to Transmitter Distance 5 ft
- Voltage Protection No
- Includes Hi-Visibility Black and Red Leads Stretch
Product Information
- Brand Otc
- MFR # 3902
- Zoro # G7216861
- UPC # 731413505836
- Country of Origin China
- Category Battery Testers
Dimensions
Maximum Depth | Up to 5 ft |
Manufacturers Warranty Length | 3 yr |
Overall Length | 5/16 in |
Details
Item | Twin Jumper Leads |
Voltage Range | 600/1000V |
For Use On | Electrical Circuits |
Receiver to Transmitter Distance | 5 ft |
Voltage Protection | No |
Includes | Hi-Visibility Black and Red Leads Stretch |
Features | Grease-Resistant, Interchangeable Tips Suited for Just the Right Application, Oil-Resistant, Superior Memory Retention |
Product Type | Jumper Lead |
Description
Twin Jumper Leads, Product Type Jumper Lead, Overall Length 5/16 in, Includes Hi-Visibility Black and Red Leads Stretch, Features Grease-Resistant, Interchangeable Tips Suited for Just the Right Application, Oil-Resistant, Superior Memory Retention
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- DWYER INSTRUMENTS Pressure Transmitter, 0-5 Ps (673-3)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- OTC Battery Load Tester, Analog, 100A (3180)
- OTC Battery Tester, Starter System, Plastic (3914)
- OTC Battery Load Tester, Digital, 131A (3182)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- OTC Battery Powered Cont Tester (3630)
- ASTRO PNEUMATIC Wide Range Circuit Tester, LCD 3-48V (7764)
- Otc Battery Testers