Shop All Loading Ramps
This Product is Discontinued
Otc
Truck Ramps, Steel, 13-1/2 in. W (Discontinued)
Mfr # 5268
Zoro # G3962835
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Heavy Duty
- Load Capacity 20 ton
- Height 13 3/4 in
- Width 13 1/2 in
- Length 51 in
Product Information
- Brand Otc
- MFR # 5268
- Zoro # G3962835
- UPC # 731413047060
- Country of Origin China
- Category Loading Ramps
Dimensions
Height | 13 3/4 in |
Width | 13 1/2 in |
Length | 51 in |
Handle Length | 33 in |
Wheel Diameter | 5 in |
Overall Width | 13 3/4 in |
Overall Height | 3 1/2 in |
Overall Length | 53 1/4 in |
Details
Item | Truck Ramp |
Type | Heavy Duty |
Load Capacity | 20 ton |
Material | Steel |
Ramp Type | Straight |
For Vehicle Type | Trucks |
Product Type | Ramp |
Adjustability | Not Adjustable |
Ramp Material | Steel |
Handle Type | Retractable T-Handle |
Description
Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 20 ton, Ramp Material Steel, Overall Length 53 1/4 in, Overall Width 13 3/4 in, Overall Height 3 1/2 in, For Vehicle Type Trucks, Handle Length 33 in, Handle Type Retractable T-Handle, Product Type Ramp, Wheel Diameter 5 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.