Shop All Brake & Wheel Tools
Otc
Truck Brake Spring Plier, Gray, Heavy Duty
Mfr # 7069A
Zoro # G3962625
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Application Removal and Installation of Return Springs
- Number of Pieces 3
- For Use With Heavy-Duty Truck Brake
- Includes "S" Cam Replacement Tip, Wedge-Type Replacement Tip
Product Information
- Brand Otc
- MFR # 7069A
- Zoro # G3962625
- UPC # 731413009846
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Overall Length | 26 1/4 in |
Overall Width | 5 3/16 in |
Details
Type | Heavy Duty |
Application | Removal and Installation of Return Springs |
Number of Pieces | 3 |
For Use With | Heavy-Duty Truck Brake |
Item | Truck Brake Spring Plier |
Includes | "S" Cam Replacement Tip, Wedge-Type Replacement Tip |
Color | Gray |
Number of Sockets Included | 0 |
Tool Type | Brake Spring Plier |
Description
Truck Brake Spring Plier, Tool Type Brake Spring Plier, Application Removal and Installation of Return Springs, Overall Length 26 1/4 in, Overall Width 5 3/16 in, Number of Pieces 3, Includes In.S In. Cam Replacement Tip, Wedge-Type Replacement Tip, For Use With Heavy-Duty Truck Brake, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Cabin Air Filter Cover, 259-100 (259-100)
- MILTON Air Chuck, Single Head w/Grip 1/4"FNPT (S-698)
- WESTIN MAX Winch Tray (46-22235)
- CURT Custom Wiring Connector, 55245 (55245)
- OTC Tire Spoon Hanging Rack (5715)
- OTC Toyota Locknut Socket (4543A-1)
- OTC Break Drum Dolly, H 24 In. (5090)
- OTC BRAKE SPRING PLIERS CLAW (OTC4590)
- OTC Sliding Tire Spoon, 44 In. (5716)
- OTC External Torx Socket Set, 7pcs. (6150)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.75 Oz., PK25 (P075Z)
- Otc Brake & Wheel Tools