Shop All Engine Specialty Tools
Otc
Transmission Output Shaft End Yoke Remvr
Mfr # 7075
Zoro # G3962765
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Material Steel
- For Use With Cars and Light Duty Trucks
- Number of Pieces 2
- Width 5 13/16 in
Product Information
- Brand Otc
- MFR # 7075
- Zoro # G3962765
- UPC # 731413005367
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Width | 5 13/16 in |
Length | 12 13/64 in |
Height | 2 51/64 in |
Details
Item | Transmission Output Shaft End Yoke Remover |
Type | Manual |
Material | Steel |
For Use With | Cars and Light Duty Trucks |
Number of Pieces | 2 |
Application | Automotive |
Color | Silver |
Number of Jaws | 0 |
Tool Type | Transmission Output Shaft End Yoke Remover |
For Vehicle Tool Category | Transmission |
Description
Transmission Output Shaft End Yoke Remover, Tool Type Transmission Output Shaft End Yoke Remover, Length 12 13/64 in, Width 5 13/16 in, Height 2 51/64 in, Material Steel, For Vehicle Tool Category Transmission, Color Silver, Number of Pieces 2, Application Automotive, For Use With Cars and Light Duty Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49620 (49620)
- ELECTRONIC SPECIALTIES Diagnostic Pro Test Kit, 12/24 (193)
- SKF Grease Seals, 14975 (14975)
- AIRSEPT A/C High/Low Coupler Set, 4" O.D., R134a (72132)
- OTC Cam Tool Set, No. of Pieces 3 (6680)
- OTC SCREW FORCING NS 042294 (OTC33399)
- OTC Engine Turkeyning Tool Cummins (7161)
- OTC Holding Timing Tool, No. of Pieces 1 (567621)
- OTC Spark Plug Socket (5889)
- OTC Cam Tool Set, No. of Pieces 3 (6683)
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- Otc Service & Shop Tools