Shop All Locking Pliers
Otc
Tire Spoon Holding Pliers
Mfr # 5732
Zoro # G0421841
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool, Quick and Easy Universal Clamping Design, Rugged Rubber Coated Jaw to Protect Wheel Finish
- Overall Length 10.3"
Product Information
- Brand Otc
- MFR # 5732
- Zoro # G0421841
- UPC # 731413570261
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 10.3" |
Details
Features | Specialty Tool, Quick and Easy Universal Clamping Design, Rugged Rubber Coated Jaw to Protect Wheel Finish |
Plier Item | Tire Spoon Holding Pliers |
Item | Tire Spoon Holding Pliers |
Description
Tire Spoon Holding Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/64" Carbide 118 Deg. Jobber Length Drill Bit (450-100781)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/16-14 Nc (96207)
- DEWALT Jig Saw, 4-Positions, 6 lb., 220V (DW331K-QS)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- OTC Retaining Ring Pliers (7412K)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- OTC Tire Bead Wedge Pliers (5733)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- OTC Tire Bead Seater (5713)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws With Wire Cutter (121-10F)
- Otc Pliers