Shop All Locking Pliers
Otc
Tire Bead Seater
Mfr # 5713
Zoro # G0756353
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool, the Trigger-Style Discharge Valve Allows for Optimum Airflow Control While Allowing Both Hands to Firmly Hold the Nozzle/Valve Assembly
- Overall Length 30.29"
Product Information
- Brand Otc
- MFR # 5713
- Zoro # G0756353
- UPC # 731413562471
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 30.29" |
Details
Features | Specialty Tool, the Trigger-Style Discharge Valve Allows for Optimum Airflow Control While Allowing Both Hands to Firmly Hold the Nozzle/Valve Assembly |
Plier Item | Tire Bead Seater |
Item | Tire Bead Seater |
Description
Tire Bead Seater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A)
- CRAFTSMAN Sockets, 1/2" Drive 11mm 12 Point Shallo (CMMT44229)
- CENTURY DRILL & TOOL ScrewDrill Bit, 6, 3/32 in. (37406)
- DRILL AMERICA 5/8"-16 Carbon Steel Hex Die (DWTSH5/8-16)
- OTC 22 in Unversal Pulley Holder Locking Plier Set (4803)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- OTC Angle Tip Relay Pliers (4493)
- OTC 12 in Brake Spring Locking Plier (6722)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- STANLEY Locking Pliers Fast Release 3Pc Kit (IRHT82591)
- Otc Pliers