Shop All Push-Puller Accessories
Otc
Threaded Adaptor 5/8 18 To 3/4 10 Male
Mfr # 8015
Zoro # G0658029
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/4 in
- Thread Length (In.) 3/4 in
- For Use With Push Puller Legs and Forcing Screws
- Hex Size (In.) 1 in
- Thread Size (In.) 3/4 - 10, 5/8 - 18
Product Information
- Brand Otc
- MFR # 8015
- Zoro # G0658029
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 1/4 in |
Thread Length (In.) | 3/4 in |
Hex Size (In.) | 1 in |
Thread Size (In.) | 3/4 - 10, 5/8 - 18 |
Details
Item | Threaded Adaptor 5/8 18 To 3/4 10 Male |
For Use With | Push Puller Legs and Forcing Screws |
Application | Bearing Caps, Pinions, Pulling Shafts |
Description
Threaded Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 300 Ft, 8ths/Engr (RF-1810-300)
- CAPRI TOOLS 1/2 in x 9/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-12916)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106022980)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in (1151)
- OTC V Belt Pulling Attachment, 5-7/8 in. (679)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- OTC Threaded Adapter (8012)
- OTC Pulling Hook, 6 in. (6541)
- AMERICAN GAGE Ton Cable Puller, 4 (AMG18650)
- Otc Pullers and Separators