Shop All Automotive Diagnostic & Testing Instruments
Otc
Tester, Diesel, 2 pcs.
Mfr # 3673
Zoro # G2016141
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displays LED
- Type Diesel
- Material Metal, Plastic
- Application Diesel Diagnostics
- Includes Carrying Case
Product Information
- Brand Otc
- MFR # 3673
- Zoro # G2016141
- UPC # 731413514425
- Country of Origin South Africa
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 5 5/16 in |
Overall Width | 8 11/16 in |
Details
Item | Diesel Glow Plug Tester |
Displays | LED |
Type | Diesel |
Material | Metal, Plastic |
Application | Diesel Diagnostics |
Includes | Carrying Case |
Number of Pieces | 2 |
For Use On | Diesel Trucks |
Used For | Testing Glow Plugs On Diesel Trucks |
Features | Allows for Testing without Removing Glow Plug from Engine |
Tool Type | Diesel Glow Plug Tester |
Testing Application | Electrical Circuits |
Compatible Vehicle Part | Engine |
Description
Diesel Glow Plug Tester, Tool Type Diesel Glow Plug Tester, Testing Application Electrical Circuits, Material Metal, Plastic, Number of Pieces 2, Features Allows for Testing without Removing Glow Plug from Engine, Includes Carrying Case, Overall Length 5 5/16 in, Overall Width 8 11/16 in, Compatible Vehicle Part Engine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 00-05 GMC Yukon Denali Bumper Light Chrome Housing (LB-DEN00-TM)
- DONALDSON Air Filter, Primary Radialseal, P532966 (P532966)
- KEEPER RECVRY STRAP30'X15000LBS (89933)
- SPEC-D TUNING 01-05 Mazda Mx5 Halo LED Projector Headlight Chrome (LHP-MX501-TM)
- OTC Master Fuel Injection Kit (6550)
- OTC Leak Dectector Tester Kit (6522)
- OTC Genisys Smart Cable, OBD-II (3421-88)
- OTC Heavy Duty Scan Kit, 2 pcs. (3095)
- OTC Automotive Scope Kit, 1 Year Warranty (3840F)
- OTC Software Update, CD, Number of Pieces 3 (3421-153)
- SCHUMACHER ELECTRIC Voltmeter/Alternator Tester, 6/12/24V (BT55)
- Otc Automotive Diagnostic Tools