Shop All Fuel System Tools
Otc
Terminal Release Tool, Black, 7-13/64" L
Mfr # 6766
Zoro # G7313111
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Harness Tool
- For Use With Engines
- Type Fuel Injection
- Number of Pieces 1
- Length (In.) 7 13/64 in
Product Information
- Brand Otc
- MFR # 6766
- Zoro # G7313111
- UPC # 731413548413
- Country of Origin China
- Category Fuel System Tools
Dimensions
Length (In.) | 7 13/64 in |
Overall Length | 7 1/8 in |
Details
Item | Terminal Release Tool |
Includes | Harness Tool |
For Use With | Engines |
Type | Fuel Injection |
Number of Pieces | 1 |
Color | Black |
Application | Ford Vehicles |
Tool Type | Fuel Injection |
Vehicle Make | Ford |
Description
Terminal Release Tool, Tool Type Fuel Injection, Application Ford Vehicles, Overall Length 7 1/8 in, Color Black, Number of Pieces 1, For Use With Engines, Includes Harness Tool, Vehicle Make Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Galv. Anchor Lead Chain w/Shackles, 1/4" Shackle, 705LBS Working Load (44101)
- CRIMESTOPPER Rs1 Replacement 1-Button Remote (RSTX1G5)
- DR SHRINK Dr. Shrink DS-TMKITBLK Tideminder Kit - Black - set of 9 balls (DS-TMKITBLK)
- QUICKCABLE Booster Cable, 1/0, 20ft., 800A (602370-001)
- OTC Fuel Return Line Plug (7631)
- OTC Elect Fuel Inject Tester (3398)
- OTC Fuel Line Disconnect Tool, 3/8-5/16 In (6509)
- OTC Fuel Line Disconnect (303-625)
- OTC Fuel Injection Fitting Ford (518495)
- OTC Fuel Injector Cleaner Kit, Blue, 11 pcs. (7649A)
- SUR&R Push On Fitting, For 5/16" Fuel Lines, PK2 (K057)
- Otc Service & Shop Tools