Shop All Locking Pliers
Otc
Straight Tip Pliers, 3-1/2" - 6-1/2"
Mfr # 7301
Zoro # G0024031
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specility Tool
- Overall Length 6.3"
Product Information
- Brand Otc
- MFR # 7301
- Zoro # G0024031
- UPC # 731413000980
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6.3" |
Details
Features | Specility Tool |
Plier Item | External Retaining Ring Pliers |
Item | Straight Tip Pliers,3-1/2" - 6-1/2" |
Description
Straight Tip Pliers,3-1/2 In. - 6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED TORQUE WRENCH 02298 (TW516)
- CRESCENT WISS 3 Piece Compound Action Aviation Snip Set (M123R)
- ESTWING PH2 x 4" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-09)
- KD TOOLS Full Polish Flex Hndl/Breaker Bar, 1/2"Dr (81307)
- OTC Angle Tip Relay Pliers (4493)
- OTC 12 in Brake Spring Locking Plier (6722)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC Angle Battery Nut Pliers (4613)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- Otc Locking Pliers