Shop All Automotive Specialized Tools
Otc
Steering Pivot Pin Remover
Mfr # 7889
Zoro # G2008413
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/32 in
- Width 5 3/32 in
- Color Black
- Height 19/64 in
- Application For Use On Gm, Chrysler, and Ford Vehicles
Product Information
- Brand Otc
- MFR # 7889
- Zoro # G2008413
- UPC # 731413026218
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 3 3/32 in |
Width | 5 3/32 in |
Height | 19/64 in |
Details
Item | Steering Pivot Pin Remover |
Color | Black |
Application | For Use On Gm, Chrysler, and Ford Vehicles |
Material | Steel |
For Use With | Ford, GM, Chrysler |
Characteristics | For Removing Pivot Pins |
Number of Pieces | 1 |
Tool Type | Pin Remover |
For Vehicle Tool Category | Steering |
Description
Steering Pivot Pin Remover, Tool Type Pin Remover, Length 3 3/32 in, Width 5 3/32 in, Height 19/64 in, Capacity -, Material Steel, For Vehicle Tool Category Steering, Color Black, Includes -, Number of Pieces 1, Application For Use On Gm, Chrysler, and Ford Vehicles, For Use With Ford, GM, Chrysler, For Removing Pivot Pins, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Telescoping Stainless Steel Gunwale Hook 4-Step Ladder (06141)
- LOCK TECHNOLOGY Lock Technology LTI450 Deluxe Master Lock Out (LTI450)
- BANDO Auto Serpentine Belt, 6Pk680 (6PK680)
- AUTO VENTSHADE 07-13 SILVERADO/SIERRA EXT CAB 4PC IN-CHANNEL VENTVISOR-SMOKE (194040)
- OTC Serpentine Belt Tool Xxx (4645)
- OTC Forcing Screw (555656)
- OTC Flywheel Puller Set, 10 Different Pullers (4742)
- OTC Pin Remover, Hydraulic, 30 Ton (4240A)
- OTC Gm Pitman Arm Tool (6532)
- OTC OTC OTC204928 Replacement Pin for OTC1266 Adjustable Gland Nut Wrench (OTC204928)
- BOSCH Hose Removal Tool (4521)
- Otc Automotive Specialized Tools