Shop All Suspension Tools
Otc
Stand, StrutTamer(TM)
Mfr # 6582
Zoro # G1153083
original price:
$347.18
6% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2TVK1 StrutTamer(TM) HD
- Type StrutTamer(TM)
- Size 44 in x 22 1/2 in x 32 in
- Application Stand Back and Move the Entire Unit
- Material Steel
Product Information
- Brand Otc
- MFR # 6582
- Zoro # G1153083
- UPC # 731413047633
- Country of Origin China
- Category Suspension Tools
Dimensions
Size | 44 in x 22 1/2 in x 32 in |
Overall Width | 22 1/2 in |
Overall Length | 44 in |
Details
Item | Stand |
For Use With | 2TVK1 StrutTamer(TM) HD |
Type | StrutTamer(TM) |
Application | Stand Back and Move the Entire Unit |
Material | Steel |
Tool Type | Struttamer Elite Stand |
Description
Stand, Tool Type Struttamer Elite Stand, Application Stand Back and Move the Entire Unit, For Use With 2TVK1 StrutTamer(TM) HD, Material Steel, Overall Length 44 in, Overall Width 22 1/2 in, Size 44 in x 22 1/2 in x 32 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Disc Brake Rotor, BD180435E (BD180435E)
- ILB GOLD Heavy Duty Alternator, Replacement For John Deere, 160Dlc Alternator (160DLC ALTERNATOR)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33222 (33222)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 3 in. Tongue, UPC Label (32150G)
- OTC Ball Joint Spanner Wrench (7080)
- OTC Rear Bushing Master Set (4245)
- OTC Master Ball Joint Adapter Set (7918)
- OTC Torsion Bar Unloading Tool, GM (7822A)
- OTC Caster/Camber Adjusting Wrench, Steel (7829)
- OTC Torsion Bar Unloader, Steel (7832)
- BOSCH Conical Pitman Arm Puller For Compact And Intermediate Cars (8149)
- Otc Service & Shop Tools