Shop All Slide Hammers
Otc
Slide Hammer Unit, 5 lb., 27 in. L
Mfr # 1177
Zoro # G3884091
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reversible
- Jaw Type Reversible
- Number of Jaws Convertible 2 and 3
- Jaw Spread (In.) 4-1/4
- Overall Length (In.) 27 in
Product Information
- Brand Otc
- MFR # 1177
- Zoro # G3884091
- UPC # 731413006692
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 27 in |
Handle Length | Not Included |
Overall Length | 27 in |
Details
Item | Slide Hammer Unit |
Type | Reversible |
Hammer Weight | 5 lb |
Jaw Type | Reversible |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread (In.) | 4-1/4 |
Includes Jaws | Yes |
Jaw Spread - Maximum | 3 1/2 in |
Jaw Spread - Minimum | 1 1/2 in |
Description
Slide Hammer Unit, Hammer Weight 5 lb, Jaw Spread - Minimum 1 1/2 in, Jaw Spread - Maximum 3 1/2 in, Includes Jaws Yes, Number of Jaws Convertible 2 and 3, Jaw Type Reversible, Overall Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- METABO RECIP. SAW BLADE -BiM 9"x3/4"x.063 6 tpi wood w/nails, metal inserts 3/8"-4" in. plastics, demo work (631926000)
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- MILWAUKEE TOOL 1/4 in. Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9051)
- OTC Slide Hammer Unit, 2-1/2 lb., 27 in. L (1176)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- OTC Sleeve Puller Assembly Less 5 Lb. Hammer (1205)
- OTC Conical Pitman Arm Puller (8150)
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- OTC Slide Hammer Puller Hook (27315)
- SLIDE SLEDGE Pin Driver, 2 1/2 In Dia, 2 1/2 In L (213105)
- Otc Slide Hammers