Shop All Shaft And Step Plate Adapters
Otc
Shaft Protector Set
Mfr # 8056
Zoro # G0366484
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 6
- For Use With Fan Blade, Gear and Bearing Pullers
- Includes (6) Protectors
- Function Protects Shaft Centers from Distortion when Extreme Pressures are Applied
- Product Type Shaft Protector Set
Product Information
- Brand Otc
- MFR # 8056
- Zoro # G0366484
- UPC # 731413001512
- Country of Origin United States
- Category Shaft And Step Plate Adapters
Details
Item | Shaft Protector Set |
Number of Pieces | 6 |
For Use With | Fan Blade, Gear and Bearing Pullers |
Includes | (6) Protectors |
Function | Protects Shaft Centers from Distortion when Extreme Pressures are Applied |
Product Type | Shaft Protector Set |
Compatible with Product Type | Fan Blade, Gear and Bearing Pullers |
Description
Shaft Protector Set, Product Type Shaft Protector Set, Function Protects Shaft Centers from Distortion when Extreme Pressures are Applied, Compatible with Product Type Fan Blade, Gear and Bearing Pullers, Includes (6) Protectors, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- TRUPER Truper TH-2.5FD-C Fiberglass Handle Cutter Mattock - 2.5 lbs. (132352)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15105)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- OTC Step Plate Adapter, 1-38", 1-1/8" (8060)
- OTC Step Plate Adapter, 1-3/4", 1-3/8" (8062)
- OTC Step Plate Adapter, 3-1/2", 3" (8073)
- OTC Step Plate Adapter Set (8074)
- ABB M20-50, ADAPTER, M20 TO.5 INCH NPT (M20-50)
- PROTO 11 Piece Step Plate Adapter Set (J4040)
- Otc Shaft And Step Plate Adapters