Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Rolling Head Pry Bar
Mfr # 7162
Zoro # G3193307
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Pry Bar Sub-Category Pry Bars
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Tether Ready No
Product Information
- Brand Otc
- MFR # 7162
- Zoro # G3193307
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6" |
Details
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Tether Capable |
Item | Rolling Head Pry Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Description
Rolling Head Pry Bar, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2-1/16" 12 Point Long Pattern Satin Combination Wrench (81824)
- BON TOOL Bon 84-726 Spatula 4" X 3/4" Wood Handle (84-726)
- FOWLER 0-40"/1000mm Xtra-Range Electronic Caliper (541000421)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0410-18)
- OTC Pry Bar 12In Rolling Head (7163)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- OTC Puller 2/3 Jaw Reversible 4-3/4In. 2 Ton (1023)
- OTC PULLEY GEAR PULLER 112 TO 414IN155INSCREW (OTC7393)
- OTC Extendable Indexing Pry Bar, Heavy Duty (7177)
- OTC Combination Wedge And Pry Tool (2487)
- K TOOL INTL Alignment Bars 3/4 X 24 Long (CAT/24)
- Otc Pullers and Separators