Shop All Automotive Specialized Tools
Otc
Race and Seal Driver Set, 10-13/64" L
Mfr # 4507
Zoro # G7217056
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Driver Handle with Bolt, Store Case
- Type Heavy-Duty
- Length 10 13/64 in
- Width 6 3/32 in
- Color Silver
Product Information
- Brand Otc
- MFR # 4507
- Zoro # G7217056
- UPC # 731413039041
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 10 13/64 in |
Width | 6 3/32 in |
Height | 4 3/32 in |
Spout Flex Size | 1/2" |
Size | 1/2 in |
Details
Item | Bearing Race and Seal Driver Set |
Includes | Driver Handle with Bolt, Store Case |
Type | Heavy-Duty |
Color | Silver |
For Use With | Bearing and Seal Drivers |
Number of Pieces | 10 |
Capacity | 1.565 in to 3.180 in |
Number of Jaws | 0 |
Material | Steel |
Application | Installing of Tapered Bearing Races and Seals Without Damage to Component or Housing |
For Vehicle Tool Category | Engine, Transmission |
Tool Type | Bearing Race and Seal Driver Set |
Description
Bearing Race and Seal Driver Set, Tool Type Bearing Race and Seal Driver Set, Length 10 13/64 in, Width 6 3/32 in, Height 4 3/32 in, Spout Flex Size 1/2 In., Capacity 1.565 in to 3.180 in, Material Steel, For Vehicle Tool Category Engine, Transmission, Color Silver, Includes Driver Handle with Bolt, Store Case, Number of Pieces 10, Application Installing of Tapered Bearing Races and Seals Without Damage to Component or Housing, For Use With Bearing and Seal Drivers, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Seal Service - 120 (RK10063)
- JABSCO Jabsco Filterless Waste Pump w/Single Diaphragm - 24V (50890-1100)
- GROTE Relay, 5 Pin, 30 AMP, 24V (84-1093)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 56096 (56096)
- OTC Forcing Screw (555656)
- OTC Timing Chain Holder (522902)
- OTC Flexible Spout Funnel (4848)
- OTC Replacement Reservoir (61243)
- OTC Drive Pin Installer (5045)
- OTC Chain Breaker And Riveting Tool Kit (4744)
- ACCESS BED COVERS Mega Master (AT-RCMM)
- Otc Service & Shop Tools