Shop All Push-Pullers
Otc
Push Puller, 8-1/4 in. Reach
Mfr # 927
Zoro # G1151548
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 tons
- Spread (In.) 2-1/8 to 7-1/4
- Reach 8-1/4"
- Application Removes and Installs Press Fit Parts
- For Use With 1150, 1151, 1152, 1153, 679, Mfr. No. 1123
Product Information
- Brand Otc
- MFR # 927
- Zoro # G1151548
- UPC # 731413009273
- Country of Origin United States
- Category Push-Pullers
Details
Item | Push Puller |
Capacity | 10 tons |
Spread (In.) | 2-1/8 to 7-1/4 |
Reach | 8-1/4" |
Application | Removes and Installs Press Fit Parts |
For Use With | 1150, 1151, 1152, 1153, 679, Mfr. No. 1123 |
Spread - Maximum | 7 1/4 in |
Pulling Capacity1 | 10 ton |
Compatible with Product Type | Bearing Pulling Attachment, Internal Pulling Attachment |
Spread - Minimum | 2 1/8 in |
Reach - Maximum | 8 1/4 in |
Description
Push Puller, Spread - Minimum 2 1/8 in, Spread - Maximum 7 1/4 in, Reach - Maximum 8 1/4 in, Pulling Capacity 10 ton, Application Removes and Installs Press Fit Parts, Compatible with Product Type Bearing Pulling Attachment, Internal Pulling Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- NUPLA M16 16Oz Machinist'S Ball Pein Hammer (545-21-016)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CC)
- OTC Gear and Pulley Puller, 5-1/2 in. Screw (7392)
- OTC Push Puller Leg (32135)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- OTC Push Puller, 11-1/2 in. Reach (938)
- OTC Push Puller, 10-1/2 in. Reach (939)
- OTC OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max (7393)
- PROTO Push/Puller Medium Leg (J4240L)
- Otc Pullers and Separators