Shop All Push-Puller Accessories
Otc
Pulling Attachment, 1-1/2in to 6in, 5/8 in
Mfr # 1152
Zoro # G3884161
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reach 4 in
- Spread (In.) 1-1/2 to 6
- Max. Spread (In.) 6 in
- Thread Size (In.) 5/8
- For Use With 1155, 1156, 24832, 24833, 927, 938
Product Information
- Brand Otc
- MFR # 1152
- Zoro # G3884161
- UPC # 731413006593
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Thread Size (In.) | 5/8 |
Details
Item | Internal Pulling Attachment |
Reach | 4 in |
Spread (In.) | 1-1/2 to 6 |
Max. Spread (In.) | 6 in |
For Use With | 1155, 1156, 24832, 24833, 927, 938 |
Min. Spread (In.) | 1 1/2 in |
Application | Internal Pulling Attachment |
Description
Internal Pulling Attachment, Application Internal Pulling Attachment, For Use With 1155, 1156, 24832, 24833, 927, 938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 7/8 (53456)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- OTC Forcing Screw For Model 1042 (33399)
- OTC Threaded Adapter (8012)
- OTC Pulling Hook, 6 in. (6541)
- OTC Jaw (44148)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- Otc Push-Puller Accessories