Shop All Puller & Seprator Sets
Otc
Puller Set, 11 Pieces, Slide Hammer
Mfr # 1179
Zoro # G3884076
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- For Use On 2/3 Way Jobs, Bearings, Flange Type Rear Axles, Press Fit Parts, Stubborn Oil Seals
- Includes No. 1155 - Slide Hammer with 5 lb Hammer, No. 205377 - Dent Puller Attachment, No. 205378 - Grip Wrench Adapter with Single Lead (Wrench Not Included), No. 24544 - 3-Way Cross-Head, No. 24545 - Cone, No. 27241 - 2-Way Cross-Block, No. 27315 - Puller Hook Attachment, No. 34698 - Pulling Jaws (3) for Internal or External Pulling Jobs, No. 7372 - Rear Axle Pulling Attachment
- Type Internal/External Slide Hammer
- Number of Jaws Convertible 2 and 3
Product Information
- Brand Otc
- MFR # 1179
- Zoro # G3884076
- UPC # 731413011795
- Country of Origin United States
- Category Puller & Seprator Sets
Details
Item | Puller Set |
Number of Pieces | 11 |
For Use On | 2/3 Way Jobs, Bearings, Flange Type Rear Axles, Press Fit Parts, Stubborn Oil Seals |
Includes | No. 1155 - Slide Hammer with 5 lb Hammer, No. 205377 - Dent Puller Attachment, No. 205378 - Grip Wrench Adapter with Single Lead (Wrench Not Included), No. 24544 - 3-Way Cross-Head, No. 24545 - Cone, No. 27241 - 2-Way Cross-Block, No. 27315 - Puller Hook Attachment, No. 34698 - Pulling Jaws (3) for Internal or External Pulling Jobs, No. 7372 - Rear Axle Pulling Attachment |
Type | Internal/External Slide Hammer |
Number of Jaws | Convertible 2 and 3 |
Jaw Style | Reversible |
Hammer Weight | 5 lb |
Includes Jaws | Yes |
Jaw Types Included | Internal/External |
Description
Puller Set, Jaw Types Included Internal/External, Includes No. 1155 - Slide Hammer with 5 lb Hammer, No. 205377 - Dent Puller Attachment, No. 205378 - Grip Wrench Adapter with Single Lead (Wrench Not Included), No. 24544 - 3-Way Cross-Head, No. 24545 - Cone, No. 27241 - 2-Way Cross-Block, No. 27315 - Puller Hook Attachment, No. 34698 - Pulling Jaws (3) for Internal or External Pulling Jobs, No. 7372 - Rear Axle Pulling Attachment, Number of Jaws Convertible 2 and 3, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- KRAFT TOOL Elite Series Trowel Carbon St, 12"x5 (PLE468K)
- RIDGID Pin, 6 Heel Jaw (31575)
- INGERSOLL-RAND Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore (121-K6)
- OTC Puller Set, 48 Pieces, Flange (7790)
- OTC Brake Drum/Rotor Puller, (6980)
- OTC Puller Set, Rear Axle (7792)
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- OTC Truck Ball Joint Service Kit (6539)
- OTC Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws (1181)
- SIMPLEX Spreader, 1 tons (S2000A)
- Otc Puller & Seprator Sets