Shop All Pullers
Otc
Puller, Hydraulic, Screw Size 1-8 x 20
Mfr # 1062
Zoro # G0302531
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With 1130, Mfr. No. 1124
- Screw Size 1-8 x 20
- Type Hydraulic
- Capacity (Tons) 17 1/2 ton
Product Information
Dimensions
Screw Size | 1-8 x 20 |
Details
Item | Puller |
Number of Pieces | 1 |
For Use With | 1130, Mfr. No. 1124 |
Type | Hydraulic |
Capacity (Tons) | 17 1/2 ton |
Description
Puller, Includes -, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Auger, T102 Funnel F/7/8 (62855)
- MILWAUKEE TOOL 2" HOLE DOZER w/CARBIDE TEETH (49-56-0720)
- ESTWING AXE CAMPERS 26"" (E45A)
- WESTWARD Sliding T-Handle, 3/4" Dr., 18 in. (5MZ16)
- OTC Bearing Puller, 4-9/64 lb., 20-51/64 in. L (1170)
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- OTC Extra Legs, Steel, For Use With 5MG42 (1111)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- OTC Bearing Puller, 4-9/64 lb., 20-39/64 in. L (1172)
- OTC Threaded Adapter, Spread 3/4-16 (Ex.) In (8038)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- Otc Pullers and Separators