Shop All Pullers
Otc
Puller, Hydraulic, Capacity 30 Tons
Mfr # 1071
Zoro # G1532973
product price: $1,732.99
/ea
Free Shipping & Returns
$1,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Puller With Legs, Leg Ends, Hydraulic Ram, Adjusting Screw And Adjusting Crank
- Number of Pieces 6
- For Use With 5MF74
- Screw Size 1 1/4-7 x 24
- Capacity (Tons) 30 ton
Product Information
Dimensions
Screw Size | 1 1/4-7 x 24 |
Details
Item | Puller |
Includes | Puller With Legs, Leg Ends, Hydraulic Ram, Adjusting Screw And Adjusting Crank |
Number of Pieces | 6 |
For Use With | 5MF74 |
Capacity (Tons) | 30 ton |
Type | Hydraulic |
Description
Puller, Includes Puller With Legs, Leg Ends, Hydraulic Ram, Adjusting Screw And Adjusting Crank, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. and 3/8 in. High Speed Ratchets (49-16-2567)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- OTC Extra Legs, Steel, For Use With 1A805 (1100)
- OTC Extra Legs, Steel, For Use With 5U733 (1104)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- OTC Extra Legs, Steel, For Use With 5MG42 (1111)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- OTC Universal Puller Plate (6574-1)
- OTC Threaded Adapter, Metric Capability (8019)
- Otc Pullers