Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Pry Bars, Indexable Pry Bar, 12 In. L
Mfr # 7173
Zoro # G5020723
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Features 14 Locking Positions
- Material Steel
- Overall Width 2 1/10 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Otc
- MFR # 7173
- Zoro # G5020723
- UPC # 731413562044
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 2 1/10 in |
Handle Length | 9 59/100 in |
End Width | 2 5/16 in |
Bar Width | 13/16 in |
Bar Diameter | 13/16 in |
Description
Indexable Pry Bar, Type Pry Bars, End Style Claw, Bar Width 13/16 in, Overall Length 12 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 13/16 in, End Angle Style Adjustable, End Width 2 5/16 in, Handle Length 9 9/16 in, Tether Ready No, Bar Color Gray, Bar Material Steel, Features 14 Locking Positions, Handle Color Gray, Includes Pry Bar, Includes Handle Yes, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-C (C22719)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Drop Head Replacement Drain Cleaning Cable (48-53-2578)
- MILWAUKEE TOOL Box Ratchet Kit, M12 Redlithium, 350 RPM (3050-21)
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- OTC Pry Bars, Indexable Pry Bar, 15 In. L (7174)
- OTC Pry Bar Set (7171)
- OTC Rolling Head Pry Bar, 21" (7179)
- OTC PRY BAR 18IN ROLLING HEAD (OTC7165)
- OTC PULLER PUSH TYPE 7 TO 1614IN 30 TON (OTC939)
- MAYHEW TOOLS DOUBLE NAIL PULLER (41101)
- Otc Pullers and Separators