Shop All Pullers
Otc
Pilot Bearing Puller
Mfr # 4420
Zoro # G4458526
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Puller
- Features Puller Attaches to OTC and Other Slide Hammers With 5/8"-18 Thread
- Jaw Reach 3/16 in to 1 1/4 in
- For Use With Light Force Pulls on Pilot Bearings, Thrust Washers, or Smaller Bearings Inside of Crankshaft or Housing
- Jaw Style Interchangeable
Product Information
Dimensions
Puller Length | 5 5/16 in |
Details
Item | Pilot Bearing Pulling Attachment |
Includes | Puller |
Features | Puller Attaches to OTC and Other Slide Hammers With 5/8"-18 Thread |
Jaw Reach | 3/16 in to 1 1/4 in |
For Use With | Light Force Pulls on Pilot Bearings, Thrust Washers, or Smaller Bearings Inside of Crankshaft or Housing |
Jaw Style | Interchangeable |
Locking | No |
Number of Jaws | 2 |
Jaw Spread | 1/2 in to 1 1/2 in 3/8 in to 1 3/8 in |
Type | Pilot Bearing Attachment |
Description
Pilot Bearing Pulling Attachment, Includes Puller, For Use With Light Force Pulls on Pilot Bearings, Thrust Washers, or Smaller Bearings Inside of Crankshaft or Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 680-34-130 100' Fat Max Tape Measur (76174341300)
- PHASE II Coating Thickness Gauge, 0-60mils, 0.01um Resolution (PTG-5500)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT212)
- WRIGHT TOOL Striking Face Box WR 12 Pt 45deg Offset (1974)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- OTC LEGS FOR PUSHPULLER OTC927 1134IN (OTC1102)
- OTC Jaw Puller, 1 tons, 3 Jaws, 2-1/8 in. (1021)
- OTC Heavy-Duty Bearing Cup Installer (5192)
- OTC Pilot Bearing Puller 78 in to 2 in (OTC7319)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG NON MARRING VALVE STEM PULLER (KH1410)
- Otc Pullers