Shop All Pullers
Otc
Pilot Bearing Puller, 2 Jaw
Mfr # 4422
Zoro # G4458501
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Puller
- Features A Durable Pilot Bearing Puller uses a Durable Bridge to Bear the Force of the Pull. A Restriction Plate Catches the Bridge and Prevents the Jaws for Spinning When Force is Engaged, The in Tee Handle in Design is Easy-to-Use and Eliminates Need For Other Tools
- Jaw Reach 3/16 in to 1 1/4 in
- For Use With Automobiles, to Pull a Pilot Bearing From the End of the Crankshaft
- Jaw Style Nonreversible
Product Information
Dimensions
Screw Size | Thumb |
Puller Length | 7 5/8 in |
Details
Item | Pilot Bearing Puller |
Includes | Puller |
Features | A Durable Pilot Bearing Puller uses a Durable Bridge to Bear the Force of the Pull. A Restriction Plate Catches the Bridge and Prevents the Jaws for Spinning When Force is Engaged, The in Tee Handle in Design is Easy-to-Use and Eliminates Need For Other Tools |
Jaw Reach | 3/16 in to 1 1/4 in |
For Use With | Automobiles, to Pull a Pilot Bearing From the End of the Crankshaft |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 2 |
Jaw Spread | 1/2 in to 1 1/2 in 3/8 in to 1 3/8 in |
Type | Pilot Bearing |
Description
Pilot Bearing Puller, Includes Puller, For Use With Automobiles, to Pull a Pilot Bearing From the End of the Crankshaft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Narrow Chisel (48-62-4005)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 1 (6B-0816)
- WIHA Screwdriver T7 Round (36268)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #36 (C23398)
- OTC Harmonic Balancer Puller Kit (6669)
- OTC Extra Legs, Steel, For Use With 5MG42 (1111)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 3-1/4 in. (1026)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- OTC Extra Legs, Steel, For Use With 1A805 (1102)
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- OEMTOOLS OEM Tools OEM25264 GM Harmonic Balancer Puller (OEM25264)
- Otc Pullers