Shop All Automotive Specialized Tools
Otc
Oil Pressure Adapter, 2-45/64" L
Mfr # 7219
Zoro # G7236525
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Length 2 45/64 in
- Width 2 45/64 in
- Color Gray
- Height 1 13/64 in
Product Information
- Brand Otc
- MFR # 7219
- Zoro # G7236525
- UPC # 731413582660
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 2 45/64 in |
Width | 2 45/64 in |
Height | 1 13/64 in |
Spout Flex Size | 1/2" |
Size | 1/2 in |
Details
Item | Oil Pressure Adapter |
Type | Heavy-Duty |
Color | Gray |
Material | Steel |
Number of Jaws | 0 |
Number of Pieces | 1 |
For Use With | GM 4.8L, 5.3L, 5.7L, 6.0L Engines, 1996 to 2006 (Similar to J-42907) |
Application | Installs In Place of Oil Filter Providing Ports to Attach Oil Pressure Tester Allowing Engine Oil Pressure to Be Measured |
Tool Type | Oil Pressure Adapter |
For Vehicle Tool Category | Engine |
Description
Oil Pressure Adapter, Tool Type Oil Pressure Adapter, Length 2 45/64 in, Width 2 45/64 in, Height 1 13/64 in, Spout Flex Size 1/2 In., Material Steel, For Vehicle Tool Category Engine, Color Gray, Number of Pieces 1, Application Installs In Place of Oil Filter Providing Ports to Attach Oil Pressure Tester Allowing Engine Oil Pressure to Be Measured, For Use With GM 4.8L, 5.3L, 5.7L, 6.0L Engines, 1996 to 2006 (Similar to J-42907), Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MAGLITE LR00001K (LR00001K)
- TECNIQ 6" Oval 6 Led Stt Surf Mnt Red Lens 3 Pole (TQ T66-RRST-1)
- STANDARD IGNITION Trailer Connector, Hp5360 (HP5360)
- VELVAC Glass/Handset Replacement Kit (709764)
- OTC Oil Pressure and Prelube Adapter (7297)
- OTC Door Buzzer Tool, 9" L (4448)
- OTC Dana 60 U-Joint Adapter (6935)
- OTC Pitman Arm Puller (7314A)
- OTC Truck Clutch/Flywheel Handler (5015A)
- OTC BEARING RACE SEAL DRIVER SET (OTC4507)
- HOUSE ATV Primary Drive Clutch Puller Tool Polaris (HO1151223)
- Otc Service & Shop Tools