Shop All Automotive Diagnostic & Testing Instruments
Otc
Multimeter Kit, 3 pcs.
Mfr # 3940-HD
Zoro # G2016281
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Displays LCD
- Includes 5 ft Test Leads, Mid-Range Amp Probe, OTC 550 Series Auto ranging Multimeter
- Application Diagnostic Scan Tool for Heavy Duty Trucks
- Used For Heavy Duty Trucks
Product Information
- Brand Otc
- MFR # 3940-HD
- Zoro # G2016281
- UPC # 731413577024
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Depth | 13 5/8 in |
Overall Height | 4 3/4 in |
Overall Width | 11 1/8 in |
Details
Item | Digital Multimeter Kit |
Material | Metal, Plastic |
Displays | LCD |
Includes | 5 ft Test Leads, Mid-Range Amp Probe, OTC 550 Series Auto ranging Multimeter |
Application | Diagnostic Scan Tool for Heavy Duty Trucks |
Used For | Heavy Duty Trucks |
Operating Range | 2 to 600A AC/DC |
Number of Pieces | 3 |
Features | Auto Ranging Multimeter, Covers HD Truck Components and Electric Motors, Extended Reach for Large Trucks |
For Use On | Heavy Duty Trucks |
Display Type | LCD |
Connectivity | No Connectivity |
Tool Type | Multimeter Kit |
Description
Digital Multimeter Kit, Tool Type Multimeter Kit, Display Type LCD, Connectivity No Connectivity, Overall Height 4 3/4 in, Includes 5 ft Test Leads, Mid-Range Amp Probe, OTC 550 Series Auto ranging Multimeter, Overall Depth 13 5/8 in, Overall Width 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Tuff End Buoy (61140)
- BUYERS PRODUCTS Pintle Hook, 45 Ton (PH45)
- COLE HERSEE Heavy Duty Toggle Switch DPDT Off-(On) 2 Wire (55020-04-BP)
- TRAC OUTDOORS Trac Outdoors T10193 Trac Outdoors Gen 3 Anchor Winch Mount (69071)
- OTC Diagnostic, Scan Tool, 2 pcs. (3209)
- OTC Leak Dectector Tester Kit (6522)
- OTC Tranmission/Engine Oil Pressure Kit (5610)
- OTC Software Update, CD, Used For OTC Evolve (3896-LTW)
- OTC Diesel Compression Tester w/Adapators (5020)
- OTC Cylinder Leakage Tester Kit (5609)
- CTA MANUFACTURING RADIATOR PRESSURE ADAPTER GM (CTA7122)
- Otc Automotive Diagnostic & Testing Instruments