Shop All Hex Keys
This Product is Discontinued
Otc
Metric L-Shape Hex Key, 10 mm Tip Size, 5 PK (Discontinued)
Mfr # 7329
Zoro # G0024199
This Product is Discontinued
Key Features
- Finish Rust Resistant Black Oxide
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Hex
- Tip Size 10 mm
Product Information
Dimensions
Tip Size | 10 mm |
Length Family | Long |
Details
Finish | Rust Resistant Black Oxide |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Description
Hex Key Wrench,10mm,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.