Shop All Locking Pliers
Otc
14 in Lug Nut Cap Locking Pliers
Mfr # 5047LP
Zoro # G0026798
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to Remove Lug Nut Caps Found on Heavy Duty Trucks and Trailers Quickly and Easily Without Damage
- Overall Length 14"
- Number of Pieces 1
Product Information
- Brand Otc
- MFR # 5047LP
- Zoro # G0026798
- UPC # 731413578328
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 14" |
Details
Features | Designed to Remove Lug Nut Caps Found on Heavy Duty Trucks and Trailers Quickly and Easily Without Damage |
Plier Item | Lug Nut Cap Remover Locking Pliers |
Number of Pieces | 1 |
Item | Lug Nut Cap Locking Pliers |
Description
Lug Nut Cap Locking Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- BOSCH Hammer Drill Bit (HC4C2102)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- GRAY TOOLS 1000V Insulated Open End Wrench, 3/8", 1000V Insulated (E012-I)
- OTC 13.25 in Tire Bead Locking Plier (5731)
- OTC Mini Snap-Ring Pliers Set (4514)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- OTC Truck Brake Spring Pliers (4592)
- IRWIN Locking Pliers Set, 10 pcs. (1078TRAY)
- Otc Pliers