Shop All Engine Stands
This Product is Discontinued
Otc
Load Rotor Sling, Steel, 4000 lb. (Discontinued)
Mfr # 1806
Zoro # G3962975
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 4,000 lb
- Includes Mounting bracket
- For Use With Cranes or Hoists
- Material Steel
- Accessory Type Load Rotor Sling
Product Information
- Brand Otc
- MFR # 1806
- Zoro # G3962975
- UPC # 731413007514
- Country of Origin United States
- Category Engine Stands
Dimensions
Chain Length | 65 3/4 in |
Details
Item | Load Rotor Sling |
Lifting Capacity | 4,000 lb |
Includes | Mounting bracket |
For Use With | Cranes or Hoists |
Material | Steel |
Accessory Type | Load Rotor Sling |
Load Capacity | 1.95 ton |
For Lifting | Cranes or Hoists |
Product Type | Engine Load Leveling Sling |
For Lift Equipment Type | Crane, Hoist |
Frame Material | Steel |
Description
Load Rotor Sling, Product Type Engine Load Leveling Sling, Load Capacity 1.95 ton, Overall Height 7 in, Overall Length 13 11/16 in, Overall Width 11 19/32 in, Chain Length 65 3/4 in, For Lift Equipment Type Crane, Hoist, For Lifting Cranes or Hoists, Frame Material Steel, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.