Shop All Hoist Accessories
Otc
Load Rotor Sling
Mfr # 1806A
Zoro # G401770530
product price: $1,321.99
/ea
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cranes, Hoists
- Overall Height 7 in
- Features Forged Swiveling Hook
- Load Capacity 1.95 ton
- Overall Width 11 19/32 in
Product Information
- Brand Otc
- MFR # 1806A
- Zoro # G401770530
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 7 in |
Overall Width | 11 19/32 in |
Chain Length | 65 3/4 in |
Overall Length | 13 11/16 in |
Details
Item | Load Rotor Sling |
For Use With | Cranes, Hoists |
Features | Forged Swiveling Hook |
Load Capacity | 1.95 ton |
Lifting Capacity | 3,900 lb |
Includes | 65 3/4 in Long Chain (5/16 in), Hook Assembly, Mounting Bracket |
For Lifting | Cranes, Hoists |
Product Type | Engine Load Leveling Sling |
For Lift Equipment Type | Crane, Hoist |
Compatible Equipment Manufacturer Part Number | 1819, 1820 |
Description
Load Rotor Sling, Product Type Engine Load Leveling Sling, Compatible Equipment Manufacturer Part Number 1819, 1820, Compatible Equipment Grainger Part Number 48XV29, 48XV30, Load Capacity 1.95 ton, Overall Height 7 in, Overall Length 13 11/16 in, Overall Width 11 19/32 in, Chain Length 65 3/4 in, Features Forged Swiveling Hook, For Lift Equipment Type Crane, Hoist, For Lifting Cranes, Hoists, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, TU32 (TU-32)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- ZORO SELECT Loading Roller (D229E)
- CM Trackwheel Pinion (35429)
- DAYTON Top Hook With Latch For 1000 Lb Hoist (2KEL3)
- OZ LIFTING PRODUCTS Builders Hoist Bracket, 1000 lb. (OBH230)
- DAYTON Intermediate Gear (EC-10)
- DAYTON Axle Lock Washer (G1-2-01-AW)
- Otc Hoists