Shop All Engine Stands
Otc
Load Leveler, Steel, 6000 lb.
Mfr # 1812
Zoro # G3962966
product price: $2,269.99
/ea
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Cranes or Hoists
- Lifting Capacity 6,000 lb
- Overall Height 5 3/4 in
- Overall Length 32 in
Product Information
- Brand Otc
- MFR # 1812
- Zoro # G3962966
- UPC # 731413018121
- Country of Origin United States
- Category Engine Stands
Dimensions
Overall Height | 5 3/4 in |
Overall Length | 32 in |
Overall Width | 13 in |
Details
Item | Engine Load Leveler |
Material | Steel |
For Use With | Cranes or Hoists |
Lifting Capacity | 6,000 lb |
For Lifting | Cranes, Hoists |
Product Type | Load Leveler |
Compatible Equipment Manufacturer Part Number | 1813, 1820 |
For Lift Equipment Type | Crane, Hoist |
Chain Grade | 80 |
Distance Between Hooks | 30 in to 46 in |
Frame Material | Steel |
Load Capacity | 3 ton |
Description
Engine Load Leveler, Product Type Load Leveler, Compatible Equipment Manufacturer Part Number 1813, 1820, Compatible Equipment Grainger Part Number 48XV28, 48XV30, Load Capacity 3 ton, Overall Height 5 3/4 in, Overall Length 32 in, Overall Width 13 in, Chain Grade 80, Distance Between Hooks 30 in to 46 in, For Lift Equipment Type Crane, Hoist, For Lifting Cranes, Hoists, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GPS 24xd GPS Antenna w/ Heading Sensor - NMEA 2000 (010-02316-10)
- VAICO Tensioner, V10-0007 (V10-0007)
- LUVERNE 60 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415060)
- SHURHOLD Synthetic Lambs Wool Replacement Cover f/Shur-LOK Swivel Pad (1710)
- OTC Lifting Brackets, 2 tons, Steel, PK2 (7100)
- OTC Engine Crane Folding 4000Lb (2004)
- OTC Engine Load Leveler, Steel, 1500 lb. (4305)
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- OTC Engine Stand, Steel, Hydraulic, 1000 lb. (1726A)
- OTC Mounting Plate, Steel, Chrome Plated (205059)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- Otc Engine Stands