Shop All Pullers
Otc
Jaw Puller, 5 tons, 2 or 3 Jaws, 3-1/4 in.
Mfr # 1026
Zoro # G3884426
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach 3 1/4 in
- Capacity 5 ton
- Jaw Style Reversible
- Locking No
Product Information
Dimensions
Screw Size | 9/16"-20 x 6-15/16 in |
Screw Length | 6 15/16 in |
Puller Length | 5 7/8 in |
Jaw Width | 3/8 in, 3/4 in |
Screw Size1 | 9/16"-20 |
Details
Item | Jaw Puller |
Features | Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity |
Jaw Reach | 3 1/4 in |
Capacity | 5 ton |
Jaw Style | Reversible |
Locking | No |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread | 7 in |
Jaw Thickness1 | 1/4 in, 5/16 in |
Jaw Orientation | External, Internal |
Pulling Capacity | 5 ton |
Jaw Reach1 | 3 1/4 in |
Includes Locking Mechanism | No |
Power Source | Mechanical |
Jaw Spread - Maximum | 7 in |
Description
If you need to pull a broken bolt or nut, the OTC 1026 Jaw Puller is the tool for you. It has a 5 ton capacity and will provide a firm grip on your broken fastener. The jaw puller is forged from quality steel which exceeds its rated capacity of 5 tons. This reversible jaw puller features 2 or 3 jaws, with a jaw reach of 3 1/4 in. Its screw size is 9/16"-20 x 6-15/16 in., while its screw length is 9/16 in. The OTC 1026 Jaw Puller has an impressive rating of 5 tons and provides more than enough power to remove stubborn bolts and nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Plumb Bob 12 Oz Steel (790-12)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-092)
- VERMONT GAGE Plug Gage, Class X, 0.107 in. dia. (141110700)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- OTC OTC OTC518 3 Cap Screws Harmonic Balancer Puller (OTC518)
- OTC Extra Legs, Steel, For Use With 5MG42 (1111)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- OTC Outer Tie Rod Remover (7503)
- OTC Service Set, Pwr Steer (4530)
- OTC Extra Legs, Steel, For Use With 1A805 (1100)
- BETA Universal Puller, 2 Sliding Leg (015000604)
- Otc Pullers and Separators