Shop All Pullers
Otc
Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in.
Mfr # 1024
Zoro # G3884441
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach 3 1/4 in
- Capacity 5 ton
- Jaw Style Reversible
- Locking No
Product Information
Dimensions
Screw Size | 9/16"-20 x 6-15/16 in |
Screw Length | 6 15/16 in |
Puller Length | 2 in |
Screw Size1 | 9/16"-20 |
Jaw Width | 3/8 in, 3/4 in |
Details
Description
Jaw Puller, Jaw Reach 3-1/4 In., Jaw Spread 6 In., Capacity 5 tons, Number of Jaws 2, Jaw Style Reversible, Screw Size 9/16 In.-20 x 6-15/16 In., Screw Length 9/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Repl Knockout Punch Die, 2" Std Sty (902-607)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- ELESA Threaded stud, DVB.6-20-17-M5-20-40 (DVB.6)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #7 (41677)
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- OTC Service Set, Pwr Steer (4530)
- OTC Front Hub Installer (OT7135A)
- OTC Conical Pitman Arm Puller (8149)
- OTC LEGS FOR PUSHPULLER OTC927 1134IN (OTC1102)
- OTC Bearing Puller, 4-9/64 lb., 20-39/64 in. L (1172)
- URREA Front wheel drive hub puller (4276)
- Otc Pullers and Separators