Shop All Pullers
Otc
Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in.
Mfr # 1050
Zoro # G3884259
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach 22 1/4 in
- Capacity 25 ton
- Jaw Style Nonreversible
- Locking No
Product Information
Dimensions
Screw Size | 1-1/4"-12 x 15-15/16 in |
Screw Length | 15 15/16 in |
Puller Length | 29 in |
Jaw Width | 1 1/2 in |
Screw Size1 | 1 1/4"-12 |
Details
Item | Jaw Puller |
Features | Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity |
Jaw Reach | 22 1/4 in |
Capacity | 25 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 3 |
Jaw Spread | 20 in |
Jaw Spread - Maximum | 20 in |
Power Source | Mechanical |
Jaw Thickness1 | 1 1/16 in |
Pulling Capacity | 25 ton |
Jaw Reach1 | 22 1/4 in |
Includes Locking Mechanism | No |
Description
Jaw Puller, Jaw Reach 22-1/4 In., Jaw Spread 20 In., Capacity 25 tons, Number of Jaws 3, Jaw Style Nonreversible, Screw Size 1-1/4 In.-12 x 15-15/16 In., Screw Length 1-1/4 In., Locking No, Features Forged Steel Exceed Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Locking Extension Bar 3/8" Dr, 3" L, 1 Pieces, Chrome plated (31023)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- SUPERCUT 96-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205503)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #10 (C08132)
- OTC Extra Legs, Steel, For Use With 1A805 (1100)
- OTC Pilot Bearing Puller 78 in to 2 in (OTC7319)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- OTC Bearing Puller, 4-9/64 lb., 20-39/64 in. L (1172)
- OTC Front End Service Set (6295)
- OTC LEGS FOR PUSHPULLER OTC927 1134IN (OTC1102)
- IDEAL Ideal Industries 131-34-016 Fuse Puller with Thumb Stop - Medium (131-34-016)
- Otc Pullers