Shop All Pullers
Otc
Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in.
Mfr # 1047
Zoro # G3884286
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach 15 1/2 in
- Capacity 25 ton
- Jaw Style Nonreversible
- Locking No
Product Information
Dimensions
Screw Size | 1-1/4"-12 x 15-15/16 in |
Screw Length | 15 15/16 in |
Puller Length | 20 13/16 in |
Jaw Width | 1 1/2 in |
Screw Size1 | 1 1/4"-12 |
Details
Item | Jaw Puller |
Features | Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity |
Jaw Reach | 15 1/2 in |
Capacity | 25 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 2 |
Jaw Spread | 18 in |
Includes Locking Mechanism | No |
Pulling Capacity | 25 ton |
Jaw Thickness1 | 1 1/16 in |
Jaw Reach1 | 15 1/2 in |
Power Source | Mechanical |
Jaw Spread - Maximum | 18 in |
Description
Jaw Puller, Jaw Reach 15-1/2 In., Jaw Spread 18 In., Capacity 25 tons, Number of Jaws 2, Jaw Style Nonreversible, Screw Size 1-1/4 In.-12 x 15-15/16 In., Screw Length 1-1/4 In., Locking No, Features Forged Steel Exceed Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1109)
- IRWIN BOLT-GRIP 5 pc Base Set (HN394001)
- DRILL AMERICA 1/2"-27 HSS Plug Hand Tap (DWTST1/2-27P)
- MILWAUKEE TOOL M12 FUEL 3/8 in Extended Reach Ratchet (Tool Only) (2560-20)
- OTC Threaded Adapter, M-F, 5/8"-18, 3/4"-16 (8013)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in. (1038)
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- OTC Jaw Puller, 5 tons, 2 Jaws, 5-1/2 in. (1025)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 5 in. (1037)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- ATD TOOLS ATD Tools ATD-3041 Harmonic Balancer Puller (ATD-3041)
- Otc Pullers and Separators