Shop All Pullers
Otc
Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in.
Mfr # 1022
Zoro # G3884469
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach 3 1/4 in
- Capacity 2 ton
- Jaw Style Reversible
- Locking No
Product Information
Dimensions
Screw Size | 3/8"-24 x 4-7/8 in |
Screw Length | 4 7/8 in |
Puller Length | 2 in |
Screw Size1 | 3/8"-24 |
Jaw Width | 1/4 in, 1/2 in |
Details
Item | Jaw Puller |
Features | Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity |
Jaw Reach | 3 1/4 in |
Capacity | 2 ton |
Jaw Style | Reversible |
Locking | No |
Number of Jaws | 2 |
Jaw Spread | 4 in |
Power Source | Mechanical |
Jaw Thickness1 | 1/8 in, 3/16 in |
Jaw Orientation | External, Internal |
Jaw Reach1 | 3 1/4 in |
Jaw Spread - Maximum | 4 in |
Pulling Capacity | 2 ton |
Includes Locking Mechanism | No |
Description
Jaw Puller, Jaw Reach 3-1/4 In., Jaw Spread 4 In., Capacity 2 tons, Number of Jaws 2, Jaw Style Reversible, Screw Size 3/8 In.-24 x 4-7/8 In., Screw Length 3/8 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/32 (52466)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (49-66-4468)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4710MN)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 (64-025)
- OTC Bar Type Puller/Bearing Separator Set (4517)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 15-1/4 in (1042)
- OTC Conical Pitman Arm Puller (8149)
- OTC Pilot Bearing Puller (4420)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 3-1/4 in. (1026)
- OTC LEGS FOR PUSHPULLER OTC927 1134IN (OTC1102)
- MAYHEW STEEL PRODUCTS PULLER SEAL 206 7019 OLD FORGE (MY37019)
- Otc Pullers and Separators