Shop All Pullers
Otc
Jaw Puller, 17-1/2 tons, 3 Jaws, 14-1/2 in.
Mfr # 1045
Zoro # G3884301
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach 14 1/2 in
- Capacity 17.5 ton
- Jaw Style Nonreversible
- Locking No
Product Information
Dimensions
Screw Size | 1"-14 x 13-1/2 in |
Screw Length | 13 1/2 in |
Puller Length | 29 in |
Screw Size1 | 1"-14 |
Jaw Width | 1 5/16 in |
Details
Item | Jaw Puller |
Features | Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity |
Jaw Reach | 14 1/2 in |
Capacity | 17.5 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 3 |
Jaw Spread | 14 in |
Pulling Capacity | 18 ton |
Jaw Thickness1 | 13/16 in |
Jaw Spread - Maximum | 14 in |
Includes Locking Mechanism | No |
Power Source | Mechanical |
Jaw Reach1 | 14 1/2 in |
Description
Jaw Puller, Jaw Reach 14-1/2 In., Jaw Spread 14 In., Capacity 17-1/2 tons, Number of Jaws 3, Jaw Style Nonreversible, Screw Size 1 In.-14 x 13-1/2 In., Screw Length 1 In., Locking No, Features Forged Steel Exceed Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Square File - Bastard Cut (11093)
- H & H INDUSTRIAL PRODUCTS Universal Single Indicator Concentricity Checker (4401-1006)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 5/8" x 1/2" x 1/2" x 3"x0.125CR (C75375)
- KO-KEN 3/8 Sq. Dr. Socket set Z-series 15 pieces (3285ZA-72T)
- OTC Pilot Bearing Puller, 1 Jaw (4421)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- OTC Pilot Bearing Puller 78 in to 2 in (OTC7319)
- OTC Extra Legs, Steel, For Use With 5U733 (1106)
- OTC Harmonic Balancer Puller (6667)
- OTC Pilot Bearing Puller, 1 in. (7319)
- POSI LOCK Self-Contained, Hydraulic Puller, 2 Jaw (PHS-208)
- Otc Pullers and Separators