Shop All Automotive Diagnostic & Testing Instruments
Otc
Injector Height Gauge, 3.161" Size
Mfr # 5870-5
Zoro # G2826865
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Gauge Has Dual Handle Mounting Locations, Sets Injector Height to 3.161 in for Injector Timing
- For Use On Detroit Diesel Two Cycle 53, 71, 92, Series 60 and DDEC IV Engines
- Type Injector Height Gauge
- Application Vehicle Diagnostics
- Number of Pieces 1
Product Information
- Brand Otc
- MFR # 5870-5
- Zoro # G2826865
- UPC # 731413590573
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Injector Height Gauge |
Features | Gauge Has Dual Handle Mounting Locations, Sets Injector Height to 3.161 in for Injector Timing |
For Use On | Detroit Diesel Two Cycle 53, 71, 92, Series 60 and DDEC IV Engines |
Type | Injector Height Gauge |
Application | Vehicle Diagnostics |
Number of Pieces | 1 |
Testing Application | Set Injector Body Height |
Compatible Vehicle Part | Fuel Injector |
Tool Type | Injector Height Gauge |
Description
Injector Height Gauge, Tool Type Injector Height Gauge, Testing Application Set Injector Body Height, Number of Pieces 1, Features Gauge Has Dual Handle Mounting Locations, Sets Injector Height to 3.161 in for Injector Timing, Overall Length 9 in, Overall Width 6 in, Compatible Vehicle Part Fuel Injector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- ROADKING CB Mic, Noise Cancelling (RK564P)
- STRONG ARM Universal Lift Support, 4488 (4488)
- GROTE Nylon Bushing, 3/4", Black, PK100 (83-8051)
- OTC Compression Gauge Head and Boot (5606-DGH)
- OTC Compression Gauge, Steel (5603)
- OTC Multimeter Kit, 3 pcs. (3940-HD)
- OTC Heavy Duty Scan Kit, 2 pcs. (3095)
- OTC Software Update, CD, Used For OTC Evolve (3896-LTW)
- OTC Vacuum Pressure Gauge Kit (5613)
- BOSCH Mechanical Oil Pressure Gauge, White, 2" (SP0F000044)
- Otc Automotive Diagnostic & Testing Instruments