Shop All Service Jack & Automotive Stand Parts
This Product is Discontinued
Otc
Hydraulic Service Jack, Steel (Discontinued)
Mfr # LDJ3
Zoro # G7808080
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ASME PASE 2019
- Body Material Steel
- Features Clear Multilingual Safety and Capacity Markings, Dual Pump Design Provides Quick Lift with Load, Limited Lifetime Warranty, Pad on Handle Protects Vehicle Finish
- Handle Length 39 1/2 in
- Lifting Capacity 3 ton
Product Information
- Brand Otc
- MFR # LDJ3
- Zoro # G7808080
- UPC # 731413591884
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Handle Length | 39 1/2 in |
Lifting Height Max. | 18 1/2 in |
Lifting Height Min. | 5 3/4 in |
Chassis Length | 24 1/2 in |
Saddle Diameter | 4 in |
Minimum Lift Height | 5 3/4 in |
Maximum Lift Height | 18 1/2 in |
Chassis Height | 6 5/16 in |
Wheel Diameter | 2 3/8 in, 3 1/2 in |
Extended Height | 63 9/10 in |
Overall Width | 13 13/32 in |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 3 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 3/4 in, Maximum Lift Height 18 1/2 in, Power Source Mechanical, For Vehicle Type Vans, For Lifting Full-Size Pickups, Full-Size Sedans, Personal Passenger Vehicles, SUVs, Utility Vans, Caster Type (2) Fixed, (2) Swivel, Chassis Height 6 5/16 in, Chassis Length 24 1/2 in, Extended Height 63 9/10 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.