Shop All Bit Sockets
Otc
Hex Bit Socket, 3/8" Drive, 6mm, SAE or Metric: Metric
Mfr # 6174
Zoro # G7013507
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Points 6
- Material S2 steel
- SAE or Metric Metric
- Size 6mm
Product Information
- Brand Otc
- MFR # 6174
- Zoro # G7013507
- UPC # 00731413030901
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 6mm |
Details
Number of Points | 6 |
Material | S2 steel |
Item | Hex Bit Socket |
SAE or Metric | Metric |
Description
Hex Bit Socket,3/8 In. Drive,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Arch Punch, 1-3/8 in. Tip, 1-7/8 in. L (1271P)
- IRWIN DIE HEX 1"" 4-36NS CARDED (9311)
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- ASTRO PNEUMATIC Heavy Duty Portable Work Stand (557010)
- OTC Torx Bit Socket T20, 1/4" (OTC6103)
- OTC Torx Bit Socket T60, 1/2" (6112)
- OTC Torx Plus Bit Socket, 1/4"Dr, TP30 (6186)
- OTC Torx Bit Socket T27, 1/4" (OTC6105)
- OTC Torx Plus Bit Socket, 1/4"Dr, TP15 (6182)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J49901/4ST)
- PROTO 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 3/4 in L (J5441R-7/16)
- Otc Sockets & Ratchets