Shop All Pullers
Otc
Heavy-Duty Bearing Cup Installer
Mfr # 5192
Zoro # G2800007
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Features Quickly and Easily Installs Bearing Cups on Bolt Retained Universal Joints. Fits series 1610 to 1880 and nearly all other heavy-duty truck and machine type u-joints with bolt-retained bearing cups. Automatically aligns bearing cups during installation. Eliminates the possibility of damage to the needle bearing.
- For Use With 1610 to 1880 Heavy-Duty Truck
- Locking No
- Puller Length 1 1/4 in
Product Information
Dimensions
Puller Length | 1 1/4 in |
Details
Item | Bearing Cup Installer |
Includes | Lifetime Warranty |
Features | Quickly and Easily Installs Bearing Cups on Bolt Retained Universal Joints. Fits series 1610 to 1880 and nearly all other heavy-duty truck and machine type u-joints with bolt-retained bearing cups. Automatically aligns bearing cups during installation. Eliminates the possibility of damage to the needle bearing. |
For Use With | 1610 to 1880 Heavy-Duty Truck |
Locking | No |
Material | Steel |
Application | Quickly and Easily Installs Bearing Cups on Bolt-Retained Universal Joints |
Description
Bearing Cup Installer, Application Quickly and Easily Installs Bearing Cups on Bolt-Retained Universal Joints, For Use With 1610 to 1880 Heavy-Duty Truck, Material Steel, Includes Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- STARRETT Telescoping Gage (229A)
- EGA MASTER PHILIPS MINI SCREWDRIVER PH00 X 75 MM 1000 V (75202)
- ZORO SELECT Foot, dia. 37 (TT11C5391FTG)
- OTC Threaded Adapter, M-F, 5/8"-18, 3/4"-16 (8013)
- OTC Front Hub Installer (OT7135A)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- OTC OTC OTC518 3 Cap Screws Harmonic Balancer Puller (OTC518)
- OTC Harmonic Balancer Puller (6667)
- OTC Threaded Adapter, M-F, 1"-14", 3/4"-16 (8014)
- OTC Pilot Bearing Puller, 1 Jaw (4421)
- Otc Pullers