Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Handled Pry Bar Set, Long, 3 pcs.
Mfr # 8203L
Zoro # G7013373
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24", 36", 48"
- Pry Bar Sub-Category Pry Bars
- Includes (1) 24" Bar Made From 1/2" Square Stock, Forged And Hand Ground 3/4" Wide Chisel End, And Length Includes 5-1/2" Handle With Striking Cap; (1) 36" Bar Made From 5/8" Square Stock, Forged And Hand Ground 1-1/8" Wide Chisel End, And Length Includes 8-3/4" Handle With Striking Cap; (1) 48" Bar Made From 5/8" Square Stock, Forged And Hand Ground 1-1/8" Wide Chisel End, Length Includes 8-3/4" Handle With Striking Cap
- Number of Pieces 3
Product Information
- Brand Otc
- MFR # 8203L
- Zoro # G7013373
- UPC # 00727272718050
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24", 36", 48" |
Details
Pry Bar Sub-Category | Pry Bars |
Includes | (1) 24" Bar Made From 1/2" Square Stock, Forged And Hand Ground 3/4" Wide Chisel End, And Length Includes 5-1/2" Handle With Striking Cap; (1) 36" Bar Made From 5/8" Square Stock, Forged And Hand Ground 1-1/8" Wide Chisel End, And Length Includes 8-3/4" Handle With Striking Cap; (1) 48" Bar Made From 5/8" Square Stock, Forged And Hand Ground 1-1/8" Wide Chisel End, Length Includes 8-3/4" Handle With Striking Cap |
Number of Pieces | 3 |
Item | Handled Pry Bar Set,Long,3 pcs. |
Description
Handled Pry Bar Set,Long,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Thread Mill Multi Point (TM-375X)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- MILWAUKEE TOOL Combo Kit, Grinder and HTIW (2696-24, 2686-20, 2663-20)
- OTC Jimmy Bar 18 (OT7166)
- OTC Handled Pry Bar, 24" (8224)
- OTC Rolling Head Pry Bar (7162)
- OTC PRY BAR JIMMY BAR 30IN 78IN DIA (OTC7168)
- OTC Pry Bar / Jimmy Bar 46In. 7/8In. Dia (7420)
- OTC Puller 2/3 Jaw Reversible 4-3/4In. 2 Ton (1023)
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD REG 9" (MY40100)
- Otc Nail Pullers, Wrecking and Pry Bars