Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Handled Pry Bar, 12"
Mfr # 8212
Zoro # G0025608
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Heavy-Duty Pry Bar, Black Chrome Striking Cap, Ergonomic Handle, Polished Tip With Black Oxide Finish
- Material Steel
- Overall Length 12"
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Otc
- MFR # 8212
- Zoro # G0025608
- UPC # 731413047800
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Details
Color | Black |
Features | Heavy-Duty Pry Bar, Black Chrome Striking Cap, Ergonomic Handle, Polished Tip With Black Oxide Finish |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Handled Pry Bar,12" |
Description
Handled Pry Bar,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIX-BIT 3vixbit Pre-Drill Bit For 5/64 in. Hinges #2, 3, And 4 Screws (3 VIX BIT)
- DRILL AMERICA m18x1.75 HSS Metric Hand Tap (DWTSMT18X1.75)
- VERSADRIVE HMT Rapid-Lock Extension Arbor 5 in. (111015-130)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- OTC Handled Pry Bar, 24" (8224)
- OTC Puller Adapter Set Step Plates 11Pc (8075)
- OTC Puller 2/3 Jaw Reversible 4-3/4In. 2 Ton (1023)
- OTC Pry Bars, Indexable Pry Bar, 12 In. L (7173)
- OTC 5TON BARTYPE PULLERBEARING SEPARATOR SET (OTC4518)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- Otc Pullers and Separators