Shop All Push-Pullers
Otc
Gear and Pulley Puller, 5-1/2 in. Screw
Mfr # 7392
Zoro # G3883909
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread (In.) 1-12 to 4-1/4 in
- Screw Size 13 in
- Application Fan Pulleys, Harmonic Balancers, Parts Having Tapped Holes, Removing Timing Gears
- Includes (2) Hex Head Cap Screws
- For Use With Differential Bearings
Product Information
- Brand Otc
- MFR # 7392
- Zoro # G3883909
- UPC # 731413010699
- Country of Origin United States
- Category Push-Pullers
Dimensions
Screw Size | 13 in |
Forcing Screw Size | 13 in |
Cap Screw Size - Maximum | 3/8 in |
Details
Item | Gear and Pulley Puller, (2) 3/8"-16x3" Head Hex Cap Screws |
Spread (In.) | 1-12 to 4-1/4 in |
Application | Fan Pulleys, Harmonic Balancers, Parts Having Tapped Holes, Removing Timing Gears |
Includes | (2) Hex Head Cap Screws |
For Use With | Differential Bearings |
Spread - Maximum | 4 1/4 in |
Compatible with Product Type | Differential Bearings |
Spread - Minimum | 1 1/2 in |
Description
Gear and Pulley Puller, (2) 3/8 In.-16x3 In. Head Hex Cap Screws, Spread - Minimum 1 1/2 in, Spread - Maximum 4 1/4 in, Forcing Screw Size 13 in, Cap Screw Size - Maximum 3/8 in, Application Fan Pulleys, Harmonic Balancers, Parts Having Tapped Holes, Removing Timing Gears, Compatible with Product Type Differential Bearings, Includes (2) Hex Head Cap Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Thread Gauge (49-57-5011)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Quick Change 2 Inch O.D Disc Flange Grinder Lock Nut (LN5811ML)
- FRED V FOWLER CO Disc Rotor/Ball Joint Gauge Economy Set (72-520-757)
- OTC Push Puller, 10-1/2 in. Reach (939)
- OTC OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max (7393)
- OTC Push Puller, 11-1/2 in. Reach (938)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- OTC Push Puller, 8-1/4 in. Reach (927)
- OTC Push Puller Leg (32135)
- GEARWRENCH 2 & 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller Set (3627)
- Otc Push-Pullers