Shop All Push-Pullers
Otc
Gear and Pulley Puller, 3/4in-16x11-5/8in
Mfr # 522
Zoro # G3884557
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread (In.) 2 to 7-3/4
- Screw Size 3/4"-16 x 11-5/8 in
- Bolt Circle Dia. (In.) 0 to 1/2
- Application Gears, Parts that have Tapped Holes, Pulleys
- Spread - Minimum 2 in
Product Information
- Brand Otc
- MFR # 522
- Zoro # G3884557
- UPC # 731413005220
- Country of Origin United States
- Category Push-Pullers
Dimensions
Screw Size | 3/4"-16 x 11-5/8 in |
Bolt Circle Dia. (In.) | 0 to 1/2 |
Forcing Screw Size | 3/4"-16 x 11 5/8 in |
Cap Screw Size - Maximum | 1/2 in |
Forcing Screw Length | 11 5/8 in |
Details
Item | Gear and Pulley Puller |
Spread (In.) | 2 to 7-3/4 |
Application | Gears, Parts that have Tapped Holes, Pulleys |
Spread - Minimum | 2 in |
Spread - Maximum | 7 3/4 in |
Description
Gear and Pulley Puller, Spread - Minimum 2 in, Spread - Maximum 7 3/4 in, Forcing Screw Size 3/4 In.-16 x 11 5/8 in, Cap Screw Size - Maximum 1/2 in, Application Gears, Parts that have Tapped Holes, Pulleys, Forcing Screw Length 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-126)
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0812)
- VEGA Hex and Hex Ball, T-Handle, 7/32 x 6 in (LTB7326)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L05)
- OTC Push Puller, 11-1/2 in. Reach (938)
- OTC Push Puller, 10-1/2 in. Reach (939)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- OTC Push Puller Leg (32135)
- OTC Gear and Pulley Puller, 5-1/2 in. Screw (7392)
- OTC OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max (7393)
- GEARWRENCH 3 Piece Rear Axle Bearing Puller Set (41710)
- Otc Pullers and Separators