Shop All Fuel System Tools
Otc
Fuel Line Disconnect Tool, 3/8-5/16 In
Mfr # 6509
Zoro # G1760105
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/8 and 5/16 Line Disconnect Tool
- For Use With 3/8 in Fuel Lines, 5/16 in Fuel Lines
- Color Black
- Number of Pieces 1
- Length (In.) 8 in
Product Information
- Brand Otc
- MFR # 6509
- Zoro # G1760105
- UPC # 731413038310
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Dimensions
Length (In.) | 8 in |
Overall Length | 8 in |
Details
Item | Fuel Lines |
Includes | 3/8 and 5/16 Line Disconnect Tool |
For Use With | 3/8 in Fuel Lines, 5/16 in Fuel Lines |
Color | Black |
Number of Pieces | 1 |
Application | Automotive Fuel Lines |
Type | Low-Profile |
Tool Type | Fuel Line Disconnect Tool |
Vehicle Make | Chrysler, Ford, GM |
Description
Fuel Lines, Tool Type Fuel Line Disconnect Tool, Application Automotive Fuel Lines, Overall Length 8 in, Color Black, Number of Pieces 1, For Use With 3/8 in Fuel Lines, 5/16 in Fuel Lines, Includes 3/8 and 5/16 Line Disconnect Tool, Vehicle Make Chrysler, Ford, GM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers 5.14" Amber/Green Surface Mount Ultra-Thin LED Strobe Light - 8892210 (8892210)
- HANDI-CHEK Ret Ring Int Assort 55pc (DISP-HO055)
- FOUR SEASONS 53-815 Shaft Seal Kit, 24013 (24013)
- PEAK Wiper Blade, Synthetic Dual Rubber, 17" Sz (SB171)
- OTC Fuel Return Line Plug (7631)
- OTC Fuel Injector Cleaner Kit, Blue, 11 pcs. (7649A)
- OTC Fuel Pump Installation Guage (6710)
- OTC Sensor Wrench (6500)
- OTC Terminal Release Tool, Black, 7-13/64" L (6766)
- OTC Propane Enrichment Kit (7148)
- OTC TOOLS OTC Tools & Equipment OTC-5605-DG Deluxe Digital Compression Tester Kit (OTC-5605-DG)
- Otc Fuel System Tools