Shop All Fuel System Tools
Otc
Fuel Injector Cleaner, 19-45/64" L
Mfr # 7448A
Zoro # G5894187
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Application Guide Providing OE Specs and OTC Adapter Reference for All Gasoline Vehicles, Blowout Fitting
- For Use With OTC 7000A Pro Inject-R Kleen
- Color Black, Silver
- Number of Pieces 4
- Length (In.) 19 45/64 in
Product Information
- Brand Otc
- MFR # 7448A
- Zoro # G5894187
- UPC # 731413572746
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Dimensions
Length (In.) | 19 45/64 in |
Overall Length | 19 11/16 in |
Details
Item | Fuel Injector Cleaner |
Includes | Application Guide Providing OE Specs and OTC Adapter Reference for All Gasoline Vehicles, Blowout Fitting |
For Use With | OTC 7000A Pro Inject-R Kleen |
Color | Black, Silver |
Number of Pieces | 4 |
Application | Cleaning, Direct Fuel Rail |
Type | Air Operated |
Tool Type | Air Operated |
Material | Stainless Steel |
Vehicle Model Year | 1997 to 2013 |
Description
Fuel Injector Cleaner, Tool Type Air Operated, Application Cleaning, Direct Fuel Rail, Overall Length 19 11/16 in, Color Black, Silver, Material Stainless Steel, Number of Pieces 4, For Use With OTC 7000A Pro Inject-R Kleen, Includes Application Guide Providing OE Specs and OTC Adapter Reference for All Gasoline Vehicles, Blowout Fitting, Vehicle Model Year 1997 to 2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Plastic Funnel With 18 In Spout, W220 (W220)
- URREA 7/8" x 1-1/8" bus lug nut wrench (UCD7)
- CHICAGO PNEUMATIC $Low Speed Tire Buffer (CP873C)
- SCOTCH-BRITE Body Mans Bristle Disc, 3 In, PK3 (07537)
- OTC Fuel Injector Cleaner Kit, Blue, 11 pcs. (7649A)
- OTC MASTER FUEL INJECTION TEST KIT (OTC6550)
- OTC Elect Fuel Inject Tester (3398)
- OTC Ford Wheel Knuckle Vacuum Seal Installer (6698)
- OTC Fuel Tank Lock Ring Wrench (6599)
- OTC Fuel Return Line Plug (7631)
- MASTERCOOL FLARING TOOL SET GM FUEL LINE (ME72400)
- Otc Fuel System Tools