Shop All Automotive Specialized Tools
Otc
Electric Pump, 115V, 4W Valve
Mfr # 4064
Zoro # G0020960
product price: $5,258.99
/ea
Free Shipping & Returns
$5,258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Otc
- MFR # 4064
- Zoro # G0020960
- UPC # 731413009259
- Country of Origin United States
- Category Automotive Specialized Tools
Details
Item | Electric Pump, 115V, 4W Valve |
Description
Electric Pump,115V,4W Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- ILC Replacement For KUBOTA L48TL STARTER (L48TL STARTER)
- VP RACING FUELS Ethanol Free Multi-Mix 40:1/50:1, 5 gal. (6812)
- DRAW-TITE SCREW-IN MOUNT 7 WAY CAR END US OEM EQUIPPED W/FACTORY SOCKET (85219)
- OTC Crankshaft Holding Tool (6024)
- OTC Wrench, Wheel Locknut Bearing (7090A)
- OTC 11 Piece Noid Lite Set (3054E)
- OTC Manual Transfer Tanker, 29-3/4 in W (5077A)
- OTC Brass Transfer Pump (2357)
- OTC Flexible Spout Funnel (4848)
- MITYVAC Manual Vacuum Brake Bleeder, 11" L (MV6870)
- Otc Automotive Specialized Tools