Shop All Oil Filter Wrenches & Crushers
Otc
Drain Plug Pro Tool Kit, Metal/Plastic
Mfr # 5961
Zoro # G7236507
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oil Drain Plug
- Capacity 1/4 in
- Material Metal and Plastic
- Length (In.) 14 in
- Application Automotive Drain Plugs
Product Information
- Brand Otc
- MFR # 5961
- Zoro # G7236507
- UPC # 731413567513
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 14 in |
Socket Sizes (In.) | 1/4 in |
Details
Item | Drain Plug Pro Tool Kit |
Type | Oil Drain Plug |
Capacity | 1/4 in |
Material | Metal and Plastic |
Application | Automotive Drain Plugs |
Includes | Standard Drain Plugs, Low Profile Drain Plugs, Internal Hex Drain Plugs (17mm) and 1/4 in Hex Bits |
For Use With | Drain Plugs |
Description
Drain Plug Pro Tool Kit, Application Automotive Drain Plugs, Material Metal and Plastic, For Use With Drain Plugs, Includes Standard Drain Plugs, Low Profile Drain Plugs, Internal Hex Drain Plugs (17mm) and 1/4 in Hex Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBE KING Lube King LU18905P 5 Gallon; 80W90 Multi-Purpose Gear Lubricant Oil (175400)
- BENNETT MARINE BOLT 12x12 Electric Trim Tab System - Control Switch Required (BOLT1212)
- ACDELCO Pump Asm-F/Injn (12661059)
- AUTEL Autel AUL-AL329 Auto Link Service Tool (AUL-AL329)
- OTC Filter Wrench, Steel (6915)
- OTC Oil Filter Crusher, 10 Ton (1821)
- OTC Filter Wrench, Steel (6914)
- OTC Oil Filter Pliers, Large (4561)
- OTC Oil Filter Crusher, 25 Ton (1896)
- OTC OIL FILTER WRENCH (OTC4567)
- CTA MANUFACTURING Wrench Oil Filter Cap, 64mm X 14 (2460)
- Otc Oil Filter Wrenches & Crushers