Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Otc
Diagnostic, Scan Tool, For All Vehicles (Discontinued)
Mfr # 3896
Zoro # G0358080
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Scan Tool
- Features 1 Touch Diagnostic Trouble Codes, Access to Wiring Diagrams Directly From the Tool, Android Operating System, 60-Day Free Trial of Identifix(R) Direct Hit(TM), Identifies Most CAN Vehicles In Less Than 5 Seconds, Screen Visibility In Direct Sunlight
- Standards SAE J2534
- Used For All Vehicles
- Displays LCD
Product Information
- Brand Otc
- MFR # 3896
- Zoro # G0358080
- UPC # 731413586361
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 10 in |
Overall Depth | 12 in |
Overall Height | 1 in |
Display Size | 10.4 in |
Details
Item | Professional Diagnostic Tool |
Type | Scan Tool |
Features | 1 Touch Diagnostic Trouble Codes, Access to Wiring Diagrams Directly From the Tool, Android Operating System, 60-Day Free Trial of Identifix(R) Direct Hit(TM), Identifies Most CAN Vehicles In Less Than 5 Seconds, Screen Visibility In Direct Sunlight |
Standards | SAE J2534 |
Used For | All Vehicles |
Displays | LCD |
Operating Range | 25 ft |
Includes | Docking Station, Evolve Diagnostic Tablet, OBD II Cable, Power Adapter, Soft Carrying Case, USB Cable, VCI |
Number of Pieces | 7 |
For Use On | Vehicles |
Material | Metal, Plastic |
Application | Vehicle Diagnostics |
Connectivity | Bluetooth Capable, Wi-Fi Capable |
Display Type | LCD |
Ports | Ethernet, HDMI, Headphone Jack, USB |
Tool Type | OBD Scan Tool |
Vehicle Systems Coverage | European Enhanced (1986 - Current) |
Includes Software | Software Included |
Description
Professional Diagnostic Tool, Tool Type OBD Scan Tool, Display Type LCD, Connectivity Bluetooth Capable, Wi-Fi Capable, Overall Height 1 in, Ports Ethernet, HDMI, Headphone Jack, USB, Display Size 10.4 in, Includes Docking Station, Evolve Diagnostic Tablet, OBD II Cable, Power Adapter, Soft Carrying Case, USB Cable, VCI, Standards SAE J2534
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.